DESCRIPTION

  • Also approved for use in any hydronic heating and AquaPEX® plumbing systems
  • Available for use in hot and cold domestic potable water systems, AQUASAFE® residential fire safety systems
  • Each end of the elbow is manufactured with the ProPEX fitting for connections to the hePEX™ or and AquaPEX tubing

Uponor North America ProPEX® Brass 90 Elbow

UQ4710625

Fitting Sizes:

5/8 in

SPECIFICATIONS

Collection
ProPEX®
End Connection 1
PEX
Fitting Size 1
5/8 in
Fitting Sizes
5/8 in
Material
Brass
Maximum Pressure
200 psi
Maximum Temperature
200

Starting at
$8.76
EACH
  • QUANTITY