DESCRIPTION

Uponor North America ProPEX® Brass|Copper Sweat Fitting Adapter

ULF4507510

Fitting Sizes:

3/4 in x 1 in

SPECIFICATIONS

Collection
ProPEX®
End Connection 1
PEX
End Connection 2
Copper
Fitting Size 1
3/4 in
Fitting Size 2
1 in
Fitting Sizes
3/4 in x 1 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Brass

Starting at
$14.64
EACH
  • QUANTITY