DESCRIPTION

  • Approved for use in any radiant heating system
  • Available for use in hot and cold domestic potable water systems
  • Coupling features the Uponor ProPEX Fitting for connections to Wirsbo hePEX™ tubing or Uponor AquaPEX® tubing
  • Safe for direct burial in soil

Uponor North America Brass PEX Coupling

ULF4543850

SPECIFICATIONS

End Connection 1
PEX
Fitting Size 1
3/8 in
Fitting Size 2
1/2 in
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
200 psi
Maximum Temperature
200
Size
1/2 in x 3/8 in