DESCRIPTION
- End of adapter is configured with the ProPEX Fitting for connections to AquaPEX® tubing
- For use in hot and cold domestic potable water systems
- ProPEX Ring for connecting to tubing is sold separately
Uponor North America ProPEX® Brass PEX Swivel Faucet Adapter
ULF4655050
Fitting Sizes:
SPECIFICATIONS
- Collection
- ProPEX®
- End Connection 1
- PEX
- End Connection 2
- NPSM
- Fitting Size 1
- 1/2 in
- Fitting Size 2
- 1/2 in
- Fitting Sizes
- 1/2 in x 1/2 in
- Lead Law Compliant
- Yes
- Material
- Brass
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday