DESCRIPTION

  • Each end of the tee is manufactured with the Uponor ProPEX fitting for connections to hePEX™ tubing or AquaPEX® tubing
  • For use in hot and cold domestic potable water systems, AquaSAFE™ residential fire safety system and any hydronic heating system application
  • Reducing tee makes diverting connections for PEX tubing in supply and return mains
  • Safe for direct burial in soil

Uponor North America ProPEX® Brass PEX Tee

ULF4701150

MORE SIZES AVAILABLE

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM F-1960, ASTM F-877
CSA Certified
CSA B137.5
Collection
ProPEX®
End Connection 1
PEX
End Connection 3
PEX
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1/2 in
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
150 psi
Maximum Temperature
320
NSF Specifications
NSF 14, NSF 61
Size
1 in x 1 in x 1/2 in
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday