DESCRIPTION

Uponor North America ProPEX® Brass PEX x CPVC Spigot Adapter

UCP450

Fitting Sizes:

SPECIFICATIONS

Collection
ProPEX®
End Connection 1
PEX
End Connection 2
CPVC
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in x 1-1/4 in
Lead Law Compliant
Yes
Material
Brass

Starting at
$59.2
EACH
  • QUANTITY