DESCRIPTION

  • Immune to dezincification and stress-corrosion cracking
  • Safe for direct burial in soil
  • Transitions metal to PEX

Uponor North America ProPEX® Brass Sweat Adapter

UV451

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Collection
ProPEX®
End Connection 1
Sweat
End Connection 2
Sweat
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Brass
Size
3/4 in x 3/4 in