DESCRIPTION

  • Each end of the tee is manufactured with the Uponor ProPEX fitting for connections to hePEX™ tubing or AquaPEX® tubing
  • For use in hot and cold domestic potable water systems, AquaSAFE™ residential fire safety system and any hydronic heating system application
  • Reducing tee makes diverting connections for PEX tubing in supply and return mains
  • Safe for direct burial in soil

Uponor North America ProPEX® Brass Reducing PEX Tee

ULF470

MORE SIZES AVAILABLE

SPECIFICATIONS

Collection
ProPEX®
End Connection 1
PEX
End Connection 2
PEX
End Connection 3
PEX
End Connections
PEX
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
3/4 in
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
150 psi
Maximum Temperature
320
Size
1 in x 1 in x 3/4 in
Type
Reducing