DESCRIPTION

  • 3" polyurethane foam insulation provides superior insulating qualities
  • Lifeguard heating elements provide long element life and long life performance
  • Minimal heat loss design
  • R20 thread size
  • System Sentinel monitors on-off function of elements
  • Use R20 QS-style copper fitting adapter and appropriate QS-style fitting assembly to transition Wirsbo hePEX™ tubing to 1/2", 3/4", or 1" copper pipe in hydronic heating applications

Uponor North America Brass Tubing Fitting Adapter

UA434

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
1/2 in
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
200
Size
1/2 in