DESCRIPTION

  • Provides a 90° transition from AquaPEX® tubing to Copper
  • The copper stub ell is a 1/2" copper tube with a ProPEX fitting on one end and the other end spun closed

Uponor North America ProPEX® Brass x Copper Stub Elbow 3-1/2 X 8 in.

ULF2865050

Fitting Sizes:

1/2 in

SPECIFICATIONS

Collection
ProPEX®
End Connection 1
PEX
End Connection 2
Copper
Fitting Size 1
1/2 in
Fitting Size 2
3-1/2 in
Fitting Sizes
1/2 in
Lead Law Compliant
Yes
Material
Copper
Maximum Pressure
200 psi
Maximum Temperature
200

Starting at
$15.71
EACH
  • QUANTITY