DESCRIPTION

  • Available for hot and cold domestic potable water systems
  • Tub ell comprised of 1/2" copper pipe with ProPEX fitting on one end and the other end open

Uponor North America ProPEX® Brass x Copper Tube Elbow 3 x 4-1/2 in.

ULF2885050

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 1/2 in

    ULF2885050 

    $14.3
    $14.3
    Call for Pricing Call us for price $14.3 $14.3
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

Collection
ProPEX®
End Connection 1
PEX
End Connection 2
Copper
Fitting Size 1
1/2 in
Fitting Size 2
3 in
Fitting Sizes
1/2 in
Lead Law Compliant
Yes
Material
Copper
Maximum Pressure
200 psi
Maximum Temperature
200