DESCRIPTION

  • Designed to maximize energy and water-savings, minimize connections, and to reduce hot water delivery times
  • Requires either an activation button (Q6700101) or motion sensor (Q6700102) to activate the system
  • Supports plumbing systems with the farthest fixture less that 100 ' from the pump location

Uponor North America Circulator Pump

ULF6700070

Volts:

SPECIFICATIONS

Fitting Size 1
1/2 in
Flow Rate
14 gpm
Height
5 in
Horsepower
1/25 hp
Lead Law Compliant
Yes
Length
6-1/2 in
Size
1/2 in
Volts
115V
Width
8-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY