DESCRIPTION

  • Fitting system compatibility: multi-press, press
  • Multi-layered composite tubing consisting of an interior aluminum tubing lined with inner and outer layers of PEX (PEX-AL-PEX)

Uponor North America Coil Multicore Tube

UD1220500

Length:

SPECIFICATIONS

Inside Diameter
1/2 in
Length
1000 ft
Material
Plastic
Maximum Pressure
200 psi
Maximum Temperature
200
Pipe Tubing Size
13/16 in

Starting at
$1126.81
EACH
  • QUANTITY