DESCRIPTION

  • For use in any heating system utilizing baseboard or unit-type heaters
  • One end is manufactured with Uponor ProPEX fitting to provide easy transition from copper pipe to Wirsbo hePEX™ or Uponor AquaPEX® tubing

Uponor North America Copper PEX Adapter Baseboard Elbow

UQ4387575

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Copper
End Connection 2
PEX
Fitting Size 1
3/4 in
Material
Brass
Maximum Pressure
200 psi
Size
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday