DESCRIPTION

  • For use in any heating system utilizing fin-tube baseboard or unit-type heaters
  • One end is manufactured with Uponor ProPEX® fitting to provide easy transition from copper pipe to Wirsbo hePEX™ or Uponor AquaPEX® tubing

Uponor North America Copper PEX Adapter Baseboard Tee

UQ4397575

Fitting Sizes:

3/4 in x 3/4 in x 3/4 in

SPECIFICATIONS

End Connection 1
PEX
End Connection 2
PEX
End Connection 3
PEX
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Sizes
3/4 in x 3/4 in x 3/4 in
Material
Brass

Starting at
$8.64
EACH
  • QUANTITY