DESCRIPTION

  • For use in any heating system utilizing baseboard or unit-type heaters
  • One end is manufactured with Uponor ProPEX fitting to provide easy transition from copper pipe to Wirsbo hePEX™ or Uponor AquaPEX® tubing

Uponor North America Copper ProPEX Baseboard Elbow

UQ438

Fitting Sizes:

5/8 in x 3/4 in

SPECIFICATIONS

End Connection 1
PEX
End Connection 2
PEX
Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Fitting Sizes
5/8 in x 3/4 in
Material
Brass
Maximum Pressure
200 psi

Starting at
$8.16
EACH
  • QUANTITY