DESCRIPTION

  • Provides a 90° transition from AquaPEX® tubing to Copper
  • The copper stub ell is a 1/2" copper tube with a ProPEX fitting on one end and the other end spun closed

Uponor North America ProPEX® Copper Stub Elbow

ULF2855050

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM F-1960, ASTM F-877
CSA Certified
CSA B137.5
Collection
ProPEX®
End Connection 1
PEX
End Connection 2
Copper
Fitting Size 1
1/2 in
Fitting Size 2
13 in
Lead Law Compliant
Yes
Length
8 in
Material
Copper
Maximum Pressure
200 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Size
1/2 in x 1/2 in