DESCRIPTION

  • Comes with drain and vent connections

Uponor North America Copper Vent Drain Thread End Cap

UA2402000

Fitting Sizes:

2 in

SPECIFICATIONS

End Connection 1
Threaded
Fitting Size 1
2 in
Fitting Sizes
2 in
Length
5-1/2 in
Material
Copper
Maximum Pressure
150 psi
Maximum Temperature
320

Starting at
$140.9
EACH
  • QUANTITY