DESCRIPTION

  • Fast Trak™ edge strips install between the load distribution layer and the vertical building parts, covering the edge joint
  • Prevent overpour from seeping under the Fast Trak™ panels and protect the surrounding structure from moisture damage and expansion forces

Uponor North America Fast Trak™ Edge Strip

UA5091000

Length:

65 ft

SPECIFICATIONS

Collection
Fast Trak™
Length
65 ft
Material
Plastic
Material Type
Polystyrene
Width
63/200 in

Starting at
$34.5
EACH
  • QUANTITY