DESCRIPTION

  • 1-1/2 in rigid polyurethane foam insulation reduces operating costs
  • 3 wire configuration
  • Insulation kit for Ecoflex pipe jacket sizes 5.5 in, 6.9 in, 7.9 in
  • Junction box included
  • Long life heating elements
  • Surface mounted thermostat provides automatic temperature control

Uponor North America Energy Cut Off Elbow Insulation Kit

U1021991

Color Finish

 

SPECIFICATIONS

Color Finish
White

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY