DESCRIPTION

  • 1-1/2 in rigid polyurethane foam insulation reduces operating costs
  • Features two shells, stainless steel bolts, plastic pins and joint-sealing compound
  • Surface mounted thermostat provides automatic temperature control
  • Tee insulation kit for jacket sizes 5.5", 6.9", 7.9"
  • Use with Uponor Rubber End Caps only

Uponor North America Energy Cut Off Tee Insulation Kit

U1021990

Width:

SPECIFICATIONS

Color Finish
White
Length
47 in
Material
Plastic
Width
29 in

Starting at
Call for Pricing
  • QUANTITY