DESCRIPTION

  • Multi-port tee - 3 outlets

Uponor North America EP Branch Multi-Port Tee 3 Outlets

UQ22350

Fitting Sizes:

3/4 in

SPECIFICATIONS

End Connection 1
PEX
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Lead Law Compliant
Yes
Material
Plastic
Material Type
Engineered Polymer
Maximum Pressure
150 psi
Maximum Temperature
320
Outlet Quantity
3

Starting at
$7.52
EACH
  • QUANTITY