DESCRIPTION

  • Features ProPEX® inlets with opposing ProPEX® outlets
  • Material proven in demanding hot water applications
  • ProPEX® rings sold separately
  • ProPEX® tool required

Uponor North America EP Branch Multi-Port Tee 4 Outlets

UQ22450

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

End Connection 1
PEX
End Connection 2
PEX
End Connection 3
PEX
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Material
Plastic
Material Type
Engineered Polymer
Outlet Quantity
4
Size
1 in