DESCRIPTION

  • Opposing-port tee - 8 outlets

Uponor North America ProPEX® EP Branch Opposing-Port 8-Outlet PEX Tee

UQ2387550

Fitting Sizes:

3/4 in x 3/4 in x 3/4 in

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM F-1960, ASTM F-877
CSA Certified
CSA B137.5
Collection
ProPEX®
End Connection 1
PEX
End Connection 2
PEX
End Connection 3
PEX
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Sizes
3/4 in x 3/4 in x 3/4 in
Lead Law Compliant
Yes
Material
Plastic
Material Type
Engineered Polymer
Maximum Pressure
150 psi
Maximum Temperature
320
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Outlet Quantity
8

Starting at
$32.84
EACH
  • QUANTITY