DESCRIPTION

  • Opposing-port tee - 4 outlets

Uponor North America ProPEX® EP Branch Opposing-Port Tee 4 Outlets

UQ23450

MORE SIZES AVAILABLE

SPECIFICATIONS

Collection
ProPEX®
End Connection 1
PEX
End Connection 2
PEX
End Connection 3
PEX
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Lead Law Compliant
Yes
Material
Plastic
Material Type
Engineered Polymer
Maximum Pressure
150 psi
Maximum Temperature
320
Outlet Quantity
4
Size
3/4 in x 3/4 in x 3/4 in