DESCRIPTION

  • Four outlets

Uponor North America EP Flow-through Multi-port Tee 4 outlets

UQ22457

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
PEX
End Connection 2
PEX
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Lead Law Compliant
Yes
Material
Plastic
Material Type
Engineered Polymer
Outlet Quantity
4
Size
1 in x 3/4 in