DESCRIPTION

  • Six outlets

Uponor North America EP Flow-through Multi-port Tee 6 outlets

UQ22657

Fitting Sizes:

SPECIFICATIONS

End Connection 1
PEX
End Connection 2
PEX
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in x 1 in
Lead Law Compliant
Yes
Material
Plastic
Material Type
Engineered Polymer
Outlet Quantity
6

Starting at
$13.16
EACH
  • QUANTITY