DESCRIPTION

  • Designed for demanding slab-on-grade plumbing applications, and eliminates the need for multiple connections
  • EP flow-through vertical multi-port elbow features integrated vertical 3/4" ProPEX® tee with 1/2" ProPEX® branch outlets
  • Three outlets

Uponor North America ProPEX® EP Flow Through Roll Out Multi-Port Elbow 3 Outlets

UQ22377

MORE SIZES AVAILABLE

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM F-1960, ASTM F-877
CSA Certified
CSA B137.5
Collection
ProPEX®
End Connection 1
PEX
End Connection 2
PEX
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Lead Law Compliant
Yes
Material
Plastic
Material Type
Engineered
Maximum Pressure
150 psi
Maximum Temperature
320
NSF Certified
Yes
NSF Specifications
NSF14, NSF61
Size
3/4 in x 3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday