DESCRIPTION

  • Fully adjustable thermostat from 100F to 180F
  • Low profile automatic flue damper
  • Patented multi-flue tank design
  • Sag and moisture proof Fiberglass insulation
  • Stainless steel burners
  • System Sentinel LED diagnostic system
  • Tube only
  • Universal space saver design results in greater installation flexibility

Uponor North America Expansion Joint

UF8152000

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
2 in
Size
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday