DESCRIPTION

  • Packaged 20 panels per case
  • Use Joist Track™ extruded aluminum heat transfer panels with 3/8" or 1/2" Uponor PEX in floor joist applications

Uponor North America Extruded Aluminum Heat Transition Panel

UA5080375

Length:

48 in

SPECIFICATIONS

Depth
3/8 in
Length
48 in
Material
Aluminum
Package Quantity
20
Width
4 in

Starting at
$12.9
EACH
  • QUANTITY