DESCRIPTION

  • R20 thread size
  • Use R20 QS-style copper fitting adapter and appropriate QS-style fitting assembly to transition Wirsbo hePEX™ tubing to 1/2", 3/4", or 1" copper pipe in hydronic heating applications

Uponor North America Fitting Adapter

UA4342075

Maximum Temperature:

SPECIFICATIONS

Fitting Sizes
R20 x 3/4 in
Material
Brass
Maximum Temperature
200

Starting at
Call for Pricing
  • QUANTITY