DESCRIPTION

  • Connects Wirsbo hePEX™ plus tubing to the manifold in radiant heating applications
  • ProPEX® fitting assembly threads onto Uponor manifold loop outlets
  • R20 thread fitting with a ProPEX® connection

Uponor North America Fitting Assembly R20 Thread

UQ4020

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
PEX
Fitting Size 1
1/2 in
Material
Brass
Maximum Pressure
200 psi
Maximum Temperature
220
Size
1/2 in