DESCRIPTION

  • Provides rigid straight-through support for 1/2" and 3/4" AquaPEX® tubing, fixed 2" on-center spacing, and allows the 1/2" plastic bend support to snap into place for 1/2" AquaPEX tubing as it exits a wall

Uponor North America Glass-Filled Nylon PEX Wall Supp Bracket 1/2 And 3/4 in.

UA5750500

Material:

SPECIFICATIONS

Depth
1/2 in
End Connection 1
PEX
Height
2-1/4 in
Length
18-1/4 in
Material
Glass, Plastic
Material Type
Glass Reinforced Nylon
Width
18-1/4 in

Starting at
$6.45
EACH
  • QUANTITY