DESCRIPTION

  • Actuator adapter fits a Mohlenhoff four-wire actuator onto the EP heating manifold
  • R20 thread size

Uponor North America Heating Manifold Actuator Adapter

UA2671300

End Connection 1:

Female

SPECIFICATIONS

End Connection 1
Female
Height
1 in
Material
Brass
Width
1-1/2 in

Starting at
$4.57
EACH
  • QUANTITY