DESCRIPTION

  • 1-1/2 in rigid polyurethane foam insulation reduces operating costs
  • 2 wire configuration
  • EP heating manifold valve replacement tool
  • Long life heating elements
  • Surface mounted thermostat provides automatic temperature control

Uponor North America Heating Manifold Valve Repair Tool

UA2670007

Height:

4-3/5 in

SPECIFICATIONS

FM Approved
No
GSA Approved
No
Height
4-3/5 in
Material
Brass, Plastic, Stainless Steel
NSF Certified
No
Width
2 in

Starting at
$12.03
EACH
  • QUANTITY