DESCRIPTION

Uponor North America ProPEX® Icemaker Straight Valve

ULF4786025

Valve Size:

1/2 in

SPECIFICATIONS

Collection
ProPEX®
End Connection 1
PEX
End Connection 2
OD
Lead Law Compliant
Yes
Material
Brass
Valve Size
1/2 in, 1/4 in

Starting at
$22.4
EACH
  • QUANTITY