DESCRIPTION

  • Connects 1" AQUAPEX® tubing to the manifold

Uponor North America Inlet

UQ2121000

Fitting Sizes:

1 in x 1 in

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in x 1 in
Lead Law Compliant
Yes
Material
Plastic
Material Type
Engineered
Maximum Pressure
200 psi
Maximum Temperature
200

Starting at
$11.77
EACH
  • QUANTITY