DESCRIPTION

  • Closes off unused loop connections
  • Install the supplied end cap gasket with the loop end cap to ensure a proper seal
  • This fitting is not compatible with the TruFLOW Sr

Uponor North America Loop End Cap Gasket

UA2400020

Fitting Sizes:

3/4 in

SPECIFICATIONS

Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Material
Brass

Starting at
$3.15
EACH
  • QUANTITY