DESCRIPTION

  • For 1 1/4" Brass and TruFLOW manifolds transitions from the R32 manifold union nut to 3/4" PEX tubing
  • ProPEX tool is required
  • Purchase ProPEX Rings are sold separately
  • R32 fitting size

Uponor North America Manifold Adapter

UQ4143275

Fitting Sizes:

3/4 in

SPECIFICATIONS

End Connection 1
Male
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Material
Brass
Maximum Temperature
200

Starting at
$29.0
EACH
  • QUANTITY