DESCRIPTION

  • Manifold adapter for 1" and 1-1/4" Brass and TruFLOW™ manifolds transitions the R32 manifold union nut to PEX or MultiCor® tubing with QS-style fittings
  • R32 fitting size

Uponor North America Manifold Brass Bushing

UA21

Fitting Sizes:

R32 x 1 in

SPECIFICATIONS

End Connection 1
FNPT
Fitting Size 1
1 in
Fitting Sizes
R32 x 1 in
Material
Brass
Maximum Pressure
200 psi
Maximum Temperature
200

Starting at
$15.21
EACH
  • QUANTITY