DESCRIPTION

  • Elbow adapter threads into TruFlow™ manifold to adapt to ProPEX® connections in radiant heating applications
  • High resistance qualities and can withstand daily wear and tear

Uponor North America Manifold Elbow Adapter

UQ4153210

Maximum Pressure:

150 psi

SPECIFICATIONS

Fitting Size 1
1 in
Fitting Sizes
1 in
Material
Brass
Maximum Pressure
150 psi

Starting at
$35.93
EACH
  • QUANTITY