DESCRIPTION

  • Elbow adapter threads into TruFLOW™ manifold to adapt to ProPEX connections in radiant heating applications
  • R32 fitting size

Uponor North America Manifold Elbow Adapter

UQ4153275

Maximum Pressure:

125 psi

SPECIFICATIONS

Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Material
Brass
Maximum Pressure
125 psi

Starting at
$36.38
EACH
  • QUANTITY