DESCRIPTION

  • Basic end cap is used with 1 1/4" brass manifold
  • Required gasket is included

Uponor North America Manifold End Cap R32

UA2080032

Length:

SPECIFICATIONS

Depth
5/8 in
End Connection 1
BSP
Fitting Size 1
1-1/4 in
Height
2-1/8 in
Length
2-13/100 in
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
220

Starting at
$19.7
EACH
  • QUANTITY