DESCRIPTION

  • 1-1/2 in rigid polyurethane foam insulation reduces operating costs
  • 4 wire configuration
  • Features R20 thread size
  • Long life heating elements
  • Long life tank design maximizes corrosion resistance
  • Surface mounted thermostat provides automatic temperature control

Uponor North America Manifold Loop Thermometer

UA2610020

Material:

SPECIFICATIONS

Material
Aluminum, Brass
Maximum Pressure
200 psi
Maximum Temperature
200

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY