DESCRIPTION

  • 1-1/2 in rigid polyurethane foam insulation reduces operating costs
  • 3 wire configuration
  • Replacement part for TruFLOW manifold
  • Surface mounted thermostat provides automatic temperature control
  • Thermometer with well

Uponor North America TruFLOW™ Manifold Repair Thermometer with Well

UA2610120

Material:

SPECIFICATIONS

ASTM Specifications
ASTM F877
Collection
TruFLOW™
Material
Brass
Maximum Pressure
145 psi
Maximum Temperature
220

Starting at
$30.05
EACH
  • QUANTITY

DOCUMENTS