DESCRIPTION

Uponor North America Manifold Straight Adapter

UQ4143213

Fitting Sizes:

1-1/4 in

SPECIFICATIONS

End Connection 1
Male Threaded
Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in
Material
Brass
Maximum Pressure
125 psi

Starting at
$30.13
EACH
  • QUANTITY