DESCRIPTION

  • Filter ball has isolation within the valve to speed the cleaning of the filter
  • Only for use with Uponor TruFLOW manifolds
  • R32 fitting size
  • Return ball valve comes with a thermometer for easy visual check of return temperatures
  • Supply ball valve comes standard with a thermometer for easy visual check of supply temperatures and a built-in filter ball

Uponor North America TruFlow™ Manifold Supply and Return Ball Valves

UA2631250

Valve Size:

1-1/4 in

SPECIFICATIONS

Collection
TruFlow™
End Connection 1
Male
Material
Brass
Maximum Pressure
145 psi
Maximum Temperature
220
Valve Size
1-1/4 in

Starting at
$259.55
EACH
  • QUANTITY