DESCRIPTION

  • Lockable, recess-style cabinet features a removable door-trim package and is adjustable to accommodate brass or engineered polymer manifolds
  • You can mount an Uponor zone control module inside the cabinet for ease of wiring and away from exposure or possible damage

Uponor North America Manifold Wall Cabinet

UA2603524

Length:

35-7/8 in

SPECIFICATIONS

Depth
3-1/2 in
Height
35-1/2 in
Length
35-7/8 in
Material
Steel
Width
24 in

Starting at
$377.75
EACH
  • QUANTITY