DESCRIPTION

  • 3/4" and 1" ProPEX inlets
  • Eight outlets
  • Flow-through valveless manifold features 1/2" ProPEX® connections

Uponor North America Manifold with 8-Outlet

UQ2240800

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
PEX
End Connection 4
PEX
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Size 3
1 in
Fitting Size 4
3/4 in
Lead Law Compliant
Yes
Material
Plastic
Outlet Quantity
8
Size
1 in x 3/4 in x 1 in x 3/4 in