DESCRIPTION

  • Controls the operation of up to three pumps or circulators from dedicated signals
  • Relay includes secondary low-voltage terminals for boiler operation and DHW priority options

Uponor North America Multi Pump Relay

UA30801

Zones:

SPECIFICATIONS

Height
2-3/4 in
Length
10-1/4 in
Volts
24V
Width
6-63/100 in
Zones
3

Starting at
Call for Pricing
  • QUANTITY